Beli black mores di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Blackmores Multivitamins + MineralsDeskripsi:Blackmores Multivitamins + Minerals mengandung vitamin dan mineral yang penting untuk membantu memelihara kesehatanDosis:Dewasa - 1 tablet salut selaput setiap hari setelah makan atau sesuai petunjuk dokter Komposisi:Vitamin A 5000 IU 1500 REVitamin B1 6.1 mgVitamin B2 8.5 mgVitamin B3 60 mgVitamin B5 20 mgVitamin B6 8 mgAsam Folat 200 µgVitamin B12 10 µgVitamin C 180 mgVitamin D3 400 IU 10 µgVitamin E 20 IU 13.4mgBiotin 25 µgKolin 10.3 mgInositol 25 mgKalsium 40 mgBesi 5 mgMagnesium 17.5 mgMangan 2 mgKalium 25 mgZinc 5 mg
- Blackmores Daily Immune C 500 VitaminDeskripsi:Blackmores Vitamin C 500 Mengandung vitamin C 500 mg untuk membantu menjaga daya tahan tubuh setiap hari.Bagaimana Blackmores Vitamin C 500 dapat bantu menjaga daya tahan tubuh Anda: Mengandung Vitamin C 500 mg membantu memenuhi kebutuhan vitamin C tubuh anda Kemasan botol kaca ramah lingkunganKomposisi: Vitamin C 500 mgAnjuran Pemakaian: Dewasa : 1 - 2 tablet salut selaput setiap hari setelah makan atau sesuai petunjuk dokter.atribut:
- Halal Certification Number: ID00410000165910321
- BPOM: POM SI 164 507 251
- Non Brand Digital Thermometer Long StickDeskripsi:Termometer untuk makanan dengan panjang sensor 30 cm10 minute auto offatribut:
- Temperature Measurement Range (°C): -50 to 300
- Temperature Accuracy (°C): +-1
- Battery (V): 1.5
- TRUSCO Cartridge Type Grease Gun (Pistol Gemuk)atribut:
- Accessories: 240mm Straight Nozzle
- Finishing Material: Steel
- Nozzle Connector Diameter: PT1 / 8, R1 / 8
- Compatible Grease: No.2
- Volume per One Discharge (ml): 0.8 to 0.9
- Capacity (ml): 400
- Weight (kg): 1.3
- Oil Tank Diameter (mm): 62.6
- Tsubosan File Set Flat (Set Kikir Datar)Deskripsi:Sharp dressing, excellent durability. For flat, the side(one side only)is also engraved with a blade. Other shapes are engraved with blades all around.atribut:
- Type: 5 Piece Set Bastard
- Total Length (mm): 215
- Blade Length (mm): 110
- RS PRO A2 Stainless Steel Self Locking NutDeskripsi:RS PRO A2 Stainless Steel Locking NutFrom the trusted RS PRO brand, these lock nuts contain a nylon insert for safe and secure fastening. They are designed to remain secure despite conditions of severe vibration. The nut is made from A2 stainless steel with a bright zinc plating, for durability and environmental resistance over a long period of use. As it is A2 graded, it is even suitable for use in the food industry.ApplicationsUnlike conventional fasteners, lock nuts, sometimes known as self-locking nuts, contain a plastic insert that deforms to the thread of the fastener and prevents loosening without the aid lock threading adhesive. As such, they are often used where security in fastening is required. They are useful when joining soft materials such as wood and plastics where high surface pressure might damage the material, or when there is a short clamp load. However, their principal advantage is in applications where there is a high degree of vibration. Locking nuts resist loosening over time in dynamic load conditions. As such they are often used in;• Domestic appliances such as washers and dryers• Industrial machinery• Automotive industryThere are various metric sizes available:• 521-917 is an M3 stainless steel self-locking nutatribut:
- Finish: Plain
- Stainless Steel Type: A2 304
- Type: Nylon Insert
- Nippon Grease Cartridge Grease Lithium EP 2 (Gemuk Litium)Deskripsi:Lithium grease dengan base oil kelas premium.atribut:
- Size (gr/tube): 400gr/tube
- GVDA Digital Waterpas (Waterpass Digital)Deskripsi:Level digital GVDA mengukur semua sudut dalam rentang 360 derajat atau empat kuadran 90 derajat. Ini dapat menampilkan derajat dan kemiringan. memiliki dua versi--dengan magnet di bagian bawah dan tanpa magnet. Tampilan selalu dalam posisi tegak yang terbaik khususnya saat bekerja di atas kepala. Instrumen ini tidak hanya dapat mengukur permukaan horizontal dan vertikal, tetapi juga dapat mengukur sudut semua lereng naik turun.atribut:
- Accuracy (°): 0.2
- Auto Power Off (minute): 5
- Inclination Measurement (mm/m): up to 100
- Measurement Types: Absolute and relative measurement conversion
- Measuring Range (°): 0-360
- Precision (°): 0.1
- Size (mm): 400
- SHINWA Digital Caliper of Fiber (Jangka Sorong)atribut:
- Measurement Range (mm): 0.1 – 100
- Instrument Error (mm): ±0.5 (inner diameter) , ±0.3 (outer diameter)
- Minimum Display (mm): 0.1
- Outer Side Jaws (mm): 30
- Interior Jaws (mm): 12
- Overall Length (mm): 178
- Power Supply: 1xCR1620 Lithium Battery (included)
- TEKIRO Hacksaw with Frame (Gergaji Besi)Deskripsi:Gergaji besi ini terbukti dapat memotong lebih cepat dari pada produk serupa, dikarenakan mata pisaunya yg mencapai 12 inchi mampu memotong pipa air tanpa perlu menggunakan alat bantu lainnya.TEKIRO Gergaji Besi[12Inch], gergaji besi berukuran 12 Inch dengan mata pisau yang tajam dan langsung bisa dipergunakan. Dengan material bimetal yang lembut dan keras pada bagian mata pisaunya.Fungsi : Untuk memotong Besi dan PVCMaterial : BimetalSpesifikasi:- Aluminium handle- Two-hand grip for comportable and easy operation- Soild aluminium frame- Quick and easy blade changeatribut:
- Size (inch): 12
- Material: Bimetal
- Dimension 2 (mm): 359
- Dimension 1 (mm): 370
- Dimension 4 (mm): 132
- Dimension 5 (mm): 124
- Dimension 3 (mm): 208
- Sidomuncul Vitamin D3Deskripsi:Vitamin D3 400 IU soft capsule bermanfaat untuk membantu memelihara kesehatan tulang dan memperkuat sistem kekebalan tubuh.atribut:
- Ingredients: Vitamin D3 400 IU (65% RDA as calciferol)% RDA based on a diet of 2150 kcal
- Directions: 1 per day x 1 soft capsule after meals
- Sidomuncul Vitamin C 1000mgDeskripsi:Sido Muncul C-1000 merupakan suplemen kesehatan yang mengandung vitamin C, bermanfaat untuk membantu memelihara daya tahan tubuh.
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- CDR Suplemen KalsiumDeskripsi:Tulang kuat diperlukan untuk menunjang aktifitas anda sehari-hari. Kekuatan tulang dapat dipersiapkan sejak dini, yakni dengan memenuhi kebutuhan kalsium anda setiap hari. CDR mengandung kalsium dan vitamin penting lainnya yang berperan dalam proses pembentukan tulang kuat dan sehat. CDR, dengan rasa jeruk segar membantu memenuhi kebutuhan kalsium anda setiap hari bila perlu agar tulang tetap kuat kini dan nanti.Komposisi: Setiap tablet effervescent mengandung %AKG-Kalsium 250 mg 25% (dalam bentuk Kalsium karbonat) 675 mg-Vitamin C 1000 mg 1110%-Vitamin D 300 IU 50%-Vitamin B6 HCl 15 mg 950%*%AKG berdasarkan kebutuhan energi 2150 kkla.Bahan tambahan:Sucralose, Acesulfame potassium, Apocarotenal 1% CWS/M, Citric acid, Orange flavour, Mandarin flavour, Sodium bicarbonate, Sodium carbonate, Sodium chloride, Malic acid, Sorbitol.Bisa dikonsumsi oleh penderita diabetesatribut:
- Content: 1tube isi 15 Tablet
Daftar Harga black mores Terbaru October 2026
| Blackmores Multivitamins + Minerals | Rp179.900 |
| Blackmores Daily Immune C 500 Vitamin | Rp169.900 |
| Non Brand Digital Thermometer Long Stick | Rp999.900 |
| TRUSCO Cartridge Type Grease Gun (Pistol Gemuk) | Rp939.900 |
| Tsubosan File Set Flat (Set Kikir Datar) | Rp709.900 |
| RS PRO A2 Stainless Steel Self Locking Nut | Rp429.900 |
| Nippon Grease Cartridge Grease Lithium EP 2 (Gemuk Litium) | Rp359.900 |
| GVDA Digital Waterpas (Waterpass Digital) | Rp569.900 |
| SHINWA Digital Caliper of Fiber (Jangka Sorong) | Rp399.900 |
| Hager Saklar 16AX 2-Gang 2-Way (Saklar Lampu) | Rp47.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TRUSCO%20Cartridge%20Type%20Grease%20Gun%20(Pistol%20Gemuk)/P101503585-1.jpg)
/mvP104716823-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Nippon%20Grease%20Cartridge%20Grease%20Lithium%20EP%202%20(Gemuk%20Litium)/8vP105386319-1.jpg)
/paP110909910-1.jpg)
/mtP105272821-1.jpg)
/gtP111956605-12.jpg)
/pzP103683935-2.jpg)



/3yP111110142-1.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)

/gyP105164610-2.jpg)
/74P103766256-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)